UT-40SI
Master Appliance Soldering, ULTRATORCH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UT-40SI

Master Appliance Soldering, ULTRATORCH Series
In stock
Item Number
UT-40SI
MFG Item Number
UT-40Si
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soldering, ULTRATORCH Series
Item #
UT-40SI
Ultratorch, Self-Igniting, Carded

ULTRATORCH Series Information

  • Double‑Thick Iron and Chrome Plating on Tips for Longer Life
  • Use to Pinpoint Heat, Solder/Desolder, and More
  • Portable, Lightweight, and Easy to Handle
  • Cordless, Self‑Contained Power
  • Butane Powered
Master Appliance Ultratorch heat tool models feature Ultratip® soldering tips. Ultratip is the long lasting, oxygen‑free, copper based, iron and chrome plated soldering tip with a built‑in catalyst, tinned with lead‑free solder. Ultratorch heat tools with Ultratip Technology are the perfect soldering tools for use with today's lead‑free soldering materials. In fact, Ultratip soldering tips have more than double the iron plating thickness of our competitors' brass based tips, providing higher thermal conductivity and superior tip life.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UT-40Si
Item Number UT-40SI
Manufacturer Master Appliance
Product Series ULTRATORCH
Family Series Master Appliance Soldering, ULTRATORCH Series
Power Source Butane
Length 8-1/4 "
Temperature Settings 840 °F
Indicator Light No
Tip Chisel
Kit No
Approvals GS, TUV, UL
Net Weight 0.3313 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved