35523000
Mastervolt Power Supplies, CombiMaster Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35523000

Mastervolt Power Supplies, CombiMaster Series
In stock
Item Number
35523000
MFG Item Number
35523000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CombiMaster Series
Item #
35523000
Combi Charger, 24/3000W-70A 120V

CombiMaster Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35523000
Item Number 35523000
Manufacturer Mastervolt
Product Series CombiMaster
Family Series Mastervolt Power Supplies, CombiMaster Series
Input Voltage (AC) 90-140 VAC
Output Voltage (DC) 28.5 VDC
Nominal Output VDC 24 VDC
Charging Current 70 A
Battery Type AGM, Flooded, Gel Cell, MLI
IP Rating IP23
Mounting Panel
Approvals ABYC, SAE J1171, UL
Net Weight 20.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved