40020256
Mastervolt Power Supplies, Mass Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40020256

Mastervolt Power Supplies, Mass Series
In stock
Item Number
40020256
MFG Item Number
40020256
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Mass Series
Item #
40020256
Mass 24/25-2 230V/50-60Hz charger MB

Mass Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40020256
Item Number 40020256
Manufacturer Mastervolt
Product Series Mass
Family Series Mastervolt Power Supplies, Mass Series
Input Voltage (AC) 180-265 VAC
Output Voltage (DC) 28.5 VDC
Nominal Output VDC 24 VDC
Charging Current 25 A
Battery Type AGM, Gel Cell, Lithium Ion, Wet Cell
Number of Battery Banks 2
Charging Stages 3
Battery Size (Amp-Hours) 50-250
IP Rating IP23
Mounting Panel
Approvals ABYC
RoHS No
Net Weight 8.77 lbs
Gross Weight 11.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved