7600-LED-MB-A
Maxi-Signal Products Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7600-LED-MB-A

Maxi-Signal Products Visual Signaling Devices
In stock
Item Number
7600-LED-MB-A
MFG Item Number
7600-LED-MB-A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
7600-LED-MB-A
Porta-LED Flashing Barricade Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7600-LED-MB-A
Item Number 7600-LED-MB-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Mode of Operation Flashing
Operating Voltage 6 VAC
Nominal Voltage 6 VAC
Color Amber
Lamp Type LED
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved