FL-80-100-277
Maxi-Signal Products Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL-80-100-277

Maxi-Signal Products Temporary Lighting
In stock
Item Number
FL-80-100-277
MFG Item Number
FL-80-100-277
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
FL-80-100-277
100 - 277 VAC 80 W LED Medium Beam

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL-80-100-277
Item Number FL-80-100-277
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Temporary Lighting
Operating Voltage 100-277 V
Mounting Type Hanging
Lamp Type LED
Lamp Wattage 80 W
Light Output (Lumens) 10,400
Generator Included No
Battery Backup No
Receptacle Included N/A
Nominal Voltage 120 V, 277 V
Net Weight 14.5 lbs
Gross Weight 15.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved