01-N4042-824-300
Meltric Plugs & Receptacles, PN20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01-N4042-824-300

Meltric Plugs & Receptacles, PN20 Series
In stock
Item Number
01-N4042-824-300
MFG Item Number
01-N4042-824-300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PN20 Series
Item #
01-N4042-824-300
PN20 RECEPTACLE

PN20 Series Information

  • Standard Duty Plug and Receptacles
  • Spring‑Loaded Butt‑Style Contacts
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01-N4042-824-300
Item Number 01-N4042-824-300
Manufacturer Meltric
Product Series PN20
Family Series Meltric Plugs & Receptacles, PN20 Series
Connection Type Receptacle
Current Rating 20 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 2
Wire Size Range 8-14 AWG
Wire Size 14 AWG, 8 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0.265 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved