03-A4001
Meltric Plugs & Receptacles, PN12c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03-A4001

Meltric Plugs & Receptacles, PN12c Series
In stock
Item Number
03-A4001
MFG Item Number
03-A4001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PN12c Series
Item #
03-A4001
Receptacle, 11-P+G, Poly, PN12c

PN12c Series Information

  • Multipin Plug and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating
  • 2A Current Interrupting and 7.5A Non‑Current Interrupting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03-A4001
Item Number 03-A4001
Manufacturer Meltric
Product Series PN12c
Family Series Meltric Plugs & Receptacles, PN12c Series
Connection Type Receptacle
Current Rating 7.5 A
Voltage 130 V, 600 V
Frequency 60 Hz
Number of Poles 11
Wire Size Range 14-18 AWG
Wire Size 14 AWG, 18 AWG
Terminal Type Crimp, Solder
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
IP Rating IP66, IP67
Net Weight 0.373 lbs
Gross Weight 0.373 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved