22-34043-843-924-R
Meltric Plugs & Receptacles, DXN30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22-34043-843-924-R

Meltric Plugs & Receptacles, DXN30 Series
In stock
Item Number
22-34043-843-924-R
MFG Item Number
22-34043-843-924-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DXN30 Series
Item #
22-34043-843-924-R
DXN30 RECEPTACLE POLY BLACK SIZE 2

DXN30 Series Information

  • Hazardous Location Plugs and Receptacle
  • Female Receptacle or Male Inlet
  • IP66/IP67 Environmental Rating
  • 30 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22-34043-843-924-R
Item Number 22-34043-843-924-R
Manufacturer Meltric
Product Series DXN30
Family Series Meltric Plugs & Receptacles, DXN30 Series
Connection Type Receptacle
Current Rating 30 A
Voltage 480 V
Number of Poles 3
Aux/Pilot Contacts None
Wire Size Range 14-6 AWG
Wire Size 14 AWG, 6 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
IP Rating IP66, IP67
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved