221C7N10
Meltric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

221C7N10

Meltric Plugs & Receptacles
In stock
Item Number
221C7N10
MFG Item Number
221C7N10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
221C7N10
BOX/ANGLE ADAPTER 70 DEGREE POLY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 221C7N10
Item Number 221C7N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
Comments 1 in. NPT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved