26-91073-40M
Meltric Plugs & Receptacles, DX9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26-91073-40M

Meltric Plugs & Receptacles, DX9 Series
In stock
Item Number
26-91073-40M
MFG Item Number
26-91073-40M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DX9 Series
Item #
26-91073-40M
DX100 PLUG METAL BLACK SIZE 9 IP 65

DX9 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26-91073-40M
Item Number 26-91073-40M
Manufacturer Meltric
Product Series DX9
Family Series Meltric Plugs & Receptacles, DX9 Series
Connection Type Plug
Current Rating 100 A
Voltage 250 V
Number of Poles 3
Wire Size Range 2-2/0 AWG
Wire Size 2 AWG, 2/0 AWG
Case Material Metallic
Voltage Color Code Orange
Temperature Range (F) -40-140 °F
IP Rating IP65
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved