281007512T
Meltric Plugs & Receptacles, DXA1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

281007512T

Meltric Plugs & Receptacles, DXA1 Series
In stock
Item Number
281007512T
MFG Item Number
281007512T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DXA1 Series
Item #
281007512T
DXA1 RECEPTACLE/BOX METAL BLACK

DXA1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 281007512T
Item Number 281007512T
Manufacturer Meltric
Product Series DXA1
Family Series Meltric Plugs & Receptacles, DXA1 Series
Connection Type Receptacle
Current Rating 20 A
Voltage 125 V
Frequency 60 Hz
Number of Poles 1
Wire Size Range 16-10 AWG
Wire Size 10 AWG, 16 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Orange
Temperature Range (F) -67-140 °F
IP Rating IP66, IP67
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved