31-14237-K16-843-4X
Meltric Plugs & Receptacles, DR30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-14237-K16-843-4X

Meltric Plugs & Receptacles, DR30 Series
In stock
Item Number
31-14237-K16-843-4X
MFG Item Number
31-14237-K16-843-4X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR30 Series
Item #
31-14237-K16-843-4X
DR30 RECEPTACLE POLY BLUE SIZE 2

DR30 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 30 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-14237-K16-843-4X
Item Number 31-14237-K16-843-4X
Manufacturer Meltric
Product Series DR30
Family Series Meltric Plugs & Receptacles, DR30 Series
Connection Type Receptacle
Current Rating 30 A
Voltage 208 V, 120 V
Frequency 60 Hz
Number of Poles 3
Aux/Pilot Contacts None
Wire Size Range 14-8 AWG
Wire Size 14 AWG, 8 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-104 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved