31-18243-K04
Meltric Plugs & Receptacles, DR30 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-18243-K04

Meltric Plugs & Receptacles, DR30 Series
In stock
Item Number
31-18243-K04
MFG Item Number
31-18243-K04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR30 Series
Item #
31-18243-K04
Inlet, 30A, 480V, 3P+G, DR30A

DR30 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 30 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-18243-K04
Item Number 31-18243-K04
Manufacturer Meltric
Product Series DR30
Family Series Meltric Plugs & Receptacles, DR30 Series
Connection Type Inlet
Current Rating 30 A
Voltage 480 V
Frequency 60 Hz
Aux/Pilot Contacts None
Wire Size Range 8-14 AWG
Wire Size 14 AWG, 8 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 3R
IP Rating IP54
Approvals cCSAus, UL
Net Weight 0.409 lbs
Gross Weight 0.409 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved