31-34232-K16-843-NC
Meltric Plugs & Receptacles, DR50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-34232-K16-843-NC

Meltric Plugs & Receptacles, DR50 Series
In stock
Item Number
31-34232-K16-843-NC
MFG Item Number
31-34232-K16-843-NC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR50 Series
Item #
31-34232-K16-843-NC
DR50 RECEPTACLE POLY BLUE SIZE 3

DR50 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 50 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 31-34232-K16-843-NC
Item Number 31-34232-K16-843-NC
Manufacturer Meltric
Product Series DR50
Family Series Meltric Plugs & Receptacles, DR50 Series
Connection Type Receptacle
Current Rating 50 A
Voltage 208 V
Frequency 60 Hz
Number of Poles 2
Aux/Pilot Contacts None
Wire Size Range 14-4 AWG
Wire Size 14 AWG, 4 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-104 °F
NEMA Rating NEMA 3R
IP Rating IP55
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved