31-34961-173-4X
Meltric Plugs & Receptacles, DS7c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-34961-173-4X

Meltric Plugs & Receptacles, DS7c Series
In stock
Item Number
31-34961-173-4X
MFG Item Number
31-34961-173-4X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS7c Series
Item #
31-34961-173-4X
DR7c RECEPTACLE POLY BLUE SIZE 3 IP

DS7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-34961-173-4X
Item Number 31-34961-173-4X
Manufacturer Meltric
Product Series DS7c
Family Series Meltric Plugs & Receptacles, DS7c Series
Connection Type Receptacle
Current Rating 50 A
Voltage 130 V, 600 V
Frequency 60 Hz
Number of Poles 6
Aux/Pilot Contacts 3
Wire Size Range 14-8 AWG
Wire Size 14 AWG, 8 AWG
Terminal Type Screw
Case Material Non-Metallic
Temperature Range (F) -40-140 °F
IP Rating IP66, IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved