31-64247-K04-NC
Meltric Plugs & Receptacles, DR100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-64247-K04-NC

Meltric Plugs & Receptacles, DR100 Series
In stock
Item Number
31-64247-K04-NC
MFG Item Number
31-64247-K04-NC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR100 Series
Item #
31-64247-K04-NC
DR100 RECEPTACLE POLY BLUE SIZE 4

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-64247-K04-NC
Item Number 31-64247-K04-NC
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Connection Type Receptacle
Current Rating 100 A
Voltage 277 V, 480 V
Frequency 60 Hz
Number of Poles 3
Aux/Pilot Contacts None
Wire Size Range 10-2 AWG
Wire Size 10 AWG, 2 AWG
Terminal Type Screw
Case Material Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 3R
IP Rating IP55
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved