33-34531-172
Meltric Plugs & Receptacles, DS7c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33-34531-172

Meltric Plugs & Receptacles, DS7c Series
In stock
Item Number
33-34531-172
MFG Item Number
33-34531-172
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DS7c Series
Item #
33-34531-172
DS7C RECEPTACLE

DS7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33-34531-172
Item Number 33-34531-172
Manufacturer Meltric
Product Series DS7c
Family Series Meltric Plugs & Receptacles, DS7c Series
Connection Type Receptacle
Current Rating 30 A
Voltage 130 V, 600 V
Frequency 60 Hz
Aux/Pilot Contacts 2
Wire Size Range 8-14 AWG
Wire Size 14 AWG, 8 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
IP Rating IP54, IP55
Net Weight 1.644 lbs
Gross Weight 1.644 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved