4CN30
Meltric Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4CN30

Meltric Hand Tools
In stock
Item Number
4CN30
MFG Item Number
4CN30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
4CN30
Crimper Tool

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4CN30
Item Number 4CN30
Manufacturer Meltric
Family Series Meltric Hand Tools
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Jaw Capacity 22-8 AWG
Tool Length 9 "
Net Weight 1.21 lbs
Gross Weight 1.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved