63-64163
Meltric Plugs & Receptacles, DSN60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-64163

Meltric Plugs & Receptacles, DSN60 Series
In stock
Item Number
63-64163
MFG Item Number
63-64163
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DSN60 Series
Item #
63-64163
Receptacle, 60A, 208V, 3P+G, Poly,

DSN60 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 30 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 63-64163
Item Number 63-64163
Manufacturer Meltric
Product Series DSN60
Family Series Meltric Plugs & Receptacles, DSN60 Series
Connection Type Receptacle
Current Rating 60 A
Voltage 208 V
Frequency 60 Hz
Aux/Pilot Contacts None
Wire Size Range 4-14 AWG
Wire Size 14 AWG, 4 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, cUL
Net Weight 0.805 lbs
Gross Weight 1.022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved