63-B4002
Meltric Plugs & Receptacles, DSN24c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-B4002

Meltric Plugs & Receptacles, DSN24c Series
In stock
Item Number
63-B4002
MFG Item Number
63-B4002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DSN24c Series
Item #
63-B4002
DSN24 Multi-Pin Receptacle (Female),

DSN24c Series Information

  • 480 VAC Max /130 VDC Voltage
  • 2A Current Interrupting or 7.5A Non‑Current Interrupting
  • IP66/IP67 Protection (Poly) or IP54/IP55 Protection (Stainless Steel)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63-B4002
Item Number 63-B4002
Manufacturer Meltric
Product Series DSN24c
Family Series Meltric Plugs & Receptacles, DSN24c Series
Connection Type Receptacle
Current Rating 7.5 A
Voltage 130 V, 480 V
Frequency 50 Hz, 60 Hz
Wire Size Range 14-18 AWG
Wire Size 14 AWG, 18 AWG
Terminal Type Crimp, Solder
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
IP Rating IP66, IP67
Net Weight 0.415 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved