711C3N07
Meltric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

711C3N07

Meltric Plugs & Receptacles
In stock
Item Number
711C3N07
MFG Item Number
711C3N07
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
711C3N07
Junction Box, Metal, 3/4in.NPT Entry,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 711C3N07
Item Number 711C3N07
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
Comments Box/Angle Adapter 30 Degree Poly Blue Size 1 3/4in. Npt
Net Weight 1.5 lbs
Gross Weight 1.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved