CG1141AM
Meltric Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG1141AM

Meltric Cable Entries
In stock
Item Number
CG1141AM
MFG Item Number
CG1141AM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
CG1141AM
Aluminum Cord Grip w/Mesh,

Series Information

Specifications

Specifications
Manufacturer Part Number CG1141AM
Item Number CG1141AM
Manufacturer Meltric
Family Series Meltric Cable Entries
Hub Size 1-1/4 " NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.875 "
Maximum Cable Diameter (in) 1.000 "
Minimum Cable Diameter (mm) 22.23 mm
Maximum Cable Diameter (mm) 25.4 mm
Cable Diameter (in) 0.875-1.000 "
Cable Diameter (mm) 22.23-25.4 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Net Weight 0.538 lbs
Gross Weight 0.538 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved