10C0001-1000
Mencom Wire & Cable, MIN I Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10C0001-1000

Mencom Wire & Cable, MIN I Cable Series
In stock
Item Number
10C0001-1000
MFG Item Number
10C0001-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MIN I Cable Series
Item #
10C0001-1000
16/4 YEL STOOW CABLE 1000ft.

MIN I Cable Series Information

  • 2, 3, or 4 Conductors
  • 100 Feet Cables
  • Raw Cable Spools

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10C0001-1000
Item Number 10C0001-1000
Manufacturer Mencom
Product Series MIN I Cable
Family Series Mencom Wire & Cable, MIN I Cable Series
Number of Conductors 4
Conductor Type Solid
Wire Gauge 16 AWG
Jacket Color Yellow
Voltage Rating 600 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.42 "
Length 1,000 '
Application STOOW Portable Power Cable
Comments North American Color Code
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved