207MPOT
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

207MPOT

Mencom Fittings
In stock
Item Number
207MPOT
MFG Item Number
207MPOT
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
207MPOT
PG7 CUTTING METAL LOCK NUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 207MPOT
Item Number 207MPOT
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Bonding
Trade Size PG 7
Material Nickel Plated Brass
Composition Metallic
Seal Material None
Ground Lug No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved