214M
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

214M

Mencom Fittings
In stock
Item Number
214M
MFG Item Number
214M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
214M
1/4in. NPT METAL LOCK NUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 214M
Item Number 214M
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size 1/4 "
Material Zinc
Composition Metallic
Type Standard
Seal Material None
Ground Lug No
Net Weight 0 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved