238PA
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

238PA

Mencom Fittings
In stock
Item Number
238PA
MFG Item Number
238PA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
238PA
3/8in. NPT PLASTIC LOCK NUT GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 238PA
Item Number 238PA
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size 3/8 "
Material Polyamide
Composition Non-Metallic
Seal Material None
Ground Lug No
Comments Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved