2M12M
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2M12M

Mencom Fittings
In stock
Item Number
2M12M
MFG Item Number
2M12M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
2M12M
Lock Nut, M12x1.5, Metal

Series Information

Specifications

Specifications
Manufacturer Part Number 2M12M
Item Number 2M12M
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size M12
Material Nickel Plated Brass
Composition Metallic
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved