2M12M-SS
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2M12M-SS

Mencom Fittings
In stock
Item Number
2M12M-SS
MFG Item Number
2M12M-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
2M12M-SS
Lock Nut, M12x1.5, Stainless Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2M12M-SS
Item Number 2M12M-SS
Manufacturer Mencom
Family Series Mencom Fittings
Conduit/Cable Type Standard
Trade Size M12
Material Stainless Steel
Composition Metallic
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved