BNC-M25-SS
Mencom Remote Access Interfaces, PIC Port Adapters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BNC-M25-SS

Mencom Remote Access Interfaces, PIC Port Adapters Series
In stock
Item Number
BNC-M25-SS
MFG Item Number
BNC-M25-SS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Port Adapters Series
Item #
BNC-M25-SS
BNC IN SS M25 HOUSING

PIC Port Adapters Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BNC-M25-SS
Item Number BNC-M25-SS
Manufacturer Mencom
Product Series PIC Port Adapters
Family Series Mencom Remote Access Interfaces, PIC Port Adapters Series
Number of Outlets None
Number of Connectors BNC
GFCI No
Circuit Breaker No
Housing Material Stainless Steel
Housing Design Single Port Shell
IP Rating IP67
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved