D-USB-6M-RJ45-RJ11-32
Mencom Remote Access Interfaces, PIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D-USB-6M-RJ45-RJ11-32

Mencom Remote Access Interfaces, PIC Series
In stock
Item Number
D-USB-6M-RJ45-RJ11-32
MFG Item Number
D-USB-6M-RJ45-RJ11-32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Series
Item #
D-USB-6M-RJ45-RJ11-32
PIC;USB; 6PIN MINI; 2 RJft.S; 32

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D-USB-6M-RJ45-RJ11-32
Item Number D-USB-6M-RJ45-RJ11-32
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Number of Outlets None
Number of Connectors RJ45, RJ11, 6 Pin Mini-DIN, (2) USB A (Female)
GFCI No
Circuit Breaker No
Housing Material Nickel Plated Zinc
Housing Design Bulkhead Housing
IP Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved