DB09-MF-10
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB09-MF-10

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
DB09-MF-10
MFG Item Number
DB09-MF-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
DB09-MF-10
CBL; 9 PIN DSUB EXT M/F 10ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number DB09-MF-10
Item Number DB09-MF-10
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type 9-pin D-sub
Connector Gender Male to Female
Length 10 '
Shielding No
Jacket Material PVC
Strain Relief Yes
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved