DB09-MFP-3M
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB09-MFP-3M

Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
In stock
Item Number
DB09-MFP-3M
MFG Item Number
DB09-MFP-3M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Item #
DB09-MFP-3M
DB09 MALE - FEMALE PLG 3M

Guaranteed Color Code D-Sub Series Information

  • D‑Subminiature Cables
  • IP66 Protection Rating
  • Male, Female, or Male to Female Connector

Specifications

Specifications
Manufacturer Part Number DB09-MFP-3M
Item Number DB09-MFP-3M
Manufacturer Mencom
Product Series Guaranteed Color Code D-Sub
Family Series Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Connector Type 9-pin D-sub
Connector Gender Male to Female
Length 10 '
Shielding Yes
Jacket Material PVC
Strain Relief Yes
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved