DB37-FP-10M
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB37-FP-10M

Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
In stock
Item Number
DB37-FP-10M
MFG Item Number
DB37-FP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Item #
DB37-FP-10M
DB37;FEM CBL;GCC;10M

Guaranteed Color Code D-Sub Series Information

  • D‑Subminiature Cables
  • IP66 Protection Rating
  • Male, Female, or Male to Female Connector

Specifications

Specifications
Manufacturer Part Number DB37-FP-10M
Item Number DB37-FP-10M
Manufacturer Mencom
Product Series Guaranteed Color Code D-Sub
Family Series Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Connector Type 37-pin D-sub to Wire Leads
Connector Gender Female
Length 33 '
Shielding Yes
Jacket Material PVC
Strain Relief Yes
Color Gray
Net Weight 4.83 lbs
Gross Weight 4.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved