The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DBR-RJ45-R-32
Mencom Remote Access Interfaces, PIC Series
In stock
Item Number
DBR-RJ45-R-32
MFG Item Number
DBR-RJ45-R-32
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, PIC Series
PIC;BRAZIL RCPT;RJ;3A;SZ32
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DBR-RJ45-R-32
Item Number
DBR-RJ45-R-32
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Number of Outlets
(1) Brazilian Receptacle
Number of Connectors
RJ45
GFCI
No
Circuit Breaker
Yes
Breaker Current Rating
3 A
Housing Material
Nickel Plated Zinc
Housing Design
Bulkhead Housing
IP Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved