DCH2-RJ45-R-32
Mencom Remote Access Interfaces, PIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DCH2-RJ45-R-32

Mencom Remote Access Interfaces, PIC Series
In stock
Item Number
DCH2-RJ45-R-32
MFG Item Number
DCH2-RJ45-R-32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Series
Item #
DCH2-RJ45-R-32
CHINA 16A RCPT;RJ;3A;32

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DCH2-RJ45-R-32
Item Number DCH2-RJ45-R-32
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Number of Outlets (1) Chinese Receptacle
Number of Connectors RJ45
Outlet Current Rating 16 A
GFCI No
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Nickel Plated Zinc
Housing Design Bulkhead Housing
IP Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved