DDB15-MF-25
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DDB15-MF-25

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
DDB15-MF-25
MFG Item Number
DDB15-MF-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
DDB15-MF-25
CBL;HI DEN 15 PIN EXT M/F 25ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number DDB15-MF-25
Item Number DDB15-MF-25
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type Hi-Density 15-pin D-sub
Connector Gender Male to Female
Length 25 '
Shielding No
Jacket Material PVC
Strain Relief Yes
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved