DM6-MM-25
Mencom Panel & Computer Interface Cables, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM6-MM-25

Mencom Panel & Computer Interface Cables, PIC Cables Series
In stock
Item Number
DM6-MM-25
MFG Item Number
DM6-MM-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, PIC Cables Series
Item #
DM6-MM-25
CBL; PS2 MALE-MALE 25FT

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Manufacturer Part Number DM6-MM-25
Item Number DM6-MM-25
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Panel & Computer Interface Cables, PIC Cables Series
Connector Type 6-pin mini-DIN
Connector Gender Male to Male
Length 25 '
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved