The store will not work correctly when cookies are disabled.
DM8-MM-06
Mencom Panel & Computer Interface Cables, PIC Cables Series
MFG Item Number
DM8-MM-06
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, PIC Cables Series
CBL; 8 PIN MINI DIN; M/M 6ft.
PIC Cables Series Information
- Panel Interface Extension Cables
- IP66 Protection Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DM8-MM-06 |
Item Number |
DM8-MM-06 |
Manufacturer |
Mencom |
Product Series |
PIC Cables |
Family Series |
Mencom Panel & Computer Interface Cables, PIC Cables Series |
Connector Type |
8-pin mini-DIN |
Connector Gender |
Male to Male |
Length |
6 ' |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved