JAC-630-012-V000
Mencom Cordsets, JAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAC-630-012-V000

Mencom Cordsets, JAC Series
In stock
Item Number
JAC-630-012-V000
MFG Item Number
JAC-630-012-V000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JAC Series
Item #
JAC-630-012-V000
6 PRT 3 WR MAC JBX W/MCV RCP

JAC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JAC-630-012-V000
Item Number JAC-630-012-V000
Manufacturer Mencom
Product Series JAC
Family Series Mencom Cordsets, JAC Series
Output Class Micro (1/2-20 UN)
Number of Pins 3
Number of Output Ports 6
Trunk Connection Receptacle - Mini (M23)
Trunk Conductors 8
Body Material Polypropylene
IP Rating IP67
Indicators None
Voltage Rating 150 VAC, 150 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved