JAN-430-006-F000
Mencom Cordsets, JAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JAN-430-006-F000

Mencom Cordsets, JAN Series
In stock
Item Number
JAN-430-006-F000
MFG Item Number
JAN-430-006-F000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JAN Series
Item #
JAN-430-006-F000
4 PL NAN BLOCK FIELD WIRE

JAN Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JAN-430-006-F000
Item Number JAN-430-006-F000
Manufacturer Mencom
Product Series JAN
Family Series Mencom Cordsets, JAN Series
Output Class Pico (M8)
Number of Pins 3
Number of Output Ports 4
Trunk Connection Field Wireable
Trunk Conductors 6
Body Material Polypropylene
IP Rating IP67
Indicators None
Voltage Rating 150 VAC, 150 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved