JDC-04P-219-V000
Mencom Cordsets, JDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JDC-04P-219-V000

Mencom Cordsets, JDC Series
In stock
Item Number
JDC-04P-219-V000
MFG Item Number
JDC-04P-219-V000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, JDC Series
Item #
JDC-04P-219-V000
10 PRT 4 WR JBX MCV19 PNP

JDC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JDC-04P-219-V000
Item Number JDC-04P-219-V000
Manufacturer Mencom
Product Series JDC
Family Series Mencom Cordsets, JDC Series
Output Class Micro (M12)
Number of Pins 4
Number of Output Ports 10
Trunk Connection Receptacle - Mini (M23)
Trunk Conductors 19
Body Material Polypropylene
IP Rating IP67
Indicators LED (PNP)
Voltage Rating 48 VDC
Current Rating (Block) 8 A
Current Rating (Port) 3 A
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved