M25-0X0
Mencom Cable Entries, Gland Inserts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M25-0X0

Mencom Cable Entries, Gland Inserts Series
In stock
Item Number
M25-0X0
MFG Item Number
M25-0X0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Gland Inserts Series
Item #
M25-0X0
BLANK INSERT FOR MCG-M25

Gland Inserts Series Information

  • Multi‑Hole Cable Gland Inserts
  • IP65 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M25-0X0
Item Number M25-0X0
Manufacturer Mencom
Product Series Gland Inserts
Family Series Mencom Cable Entries, Gland Inserts Series
Nom. Grommet Dimensions M25
Cables per Grommet 0
Cable Size Blank
Split Grommet No
Color Black
Net Weight 0.01 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved