M25-12-PASW
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M25-12-PASW

Mencom Fittings
In stock
Item Number
M25-12-PASW
MFG Item Number
M25-12-PASW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M25-12-PASW
Thread Adapter, M25x1.5 Male to 1/2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M25-12-PASW
Item Number M25-12-PASW
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M25
Internal Thread 1/2 NPT
Length 1.06 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved