M25-6X4
Mencom Cable Entries, Gland Inserts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M25-6X4

Mencom Cable Entries, Gland Inserts Series
In stock
Item Number
M25-6X4
MFG Item Number
M25-6X4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Gland Inserts Series
Item #
M25-6X4
M25 INSERT W/6 4MM HOLES

Gland Inserts Series Information

  • Multi‑Hole Cable Gland Inserts
  • IP65 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M25-6X4
Item Number M25-6X4
Manufacturer Mencom
Product Series Gland Inserts
Family Series Mencom Cable Entries, Gland Inserts Series
Nom. Grommet Dimensions M25
Cables per Grommet 6
Cable Size Round - 4 mm
Split Grommet No
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved