M25-PG21
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M25-PG21

Mencom Fittings
In stock
Item Number
M25-PG21
MFG Item Number
M25-PG21
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M25-PG21
M25 MALE TO PG21 FEMALE ADAPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M25-PG21
Item Number M25-PG21
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M25
Internal Thread PG21
Length 0.85 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved