M32-3X8
Mencom Cable Entries, Gland Inserts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M32-3X8

Mencom Cable Entries, Gland Inserts Series
In stock
Item Number
M32-3X8
MFG Item Number
M32-3X8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Gland Inserts Series
Item #
M32-3X8
M32 INSERT W/3 8MM HOLES

Gland Inserts Series Information

  • Multi‑Hole Cable Gland Inserts
  • IP65 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M32-3X8
Item Number M32-3X8
Manufacturer Mencom
Product Series Gland Inserts
Family Series Mencom Cable Entries, Gland Inserts Series
Nom. Grommet Dimensions M32
Cables per Grommet 3
Cable Size Round - 8 mm
Split Grommet No
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved