MAC-2FR-2-18-SS
Mencom Cordsets, Micro-AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAC-2FR-2-18-SS

Mencom Cordsets, Micro-AC Series
In stock
Item Number
MAC-2FR-2-18-SS
MFG Item Number
MAC-2FR-2-18-SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Micro-AC Series
Item #
MAC-2FR-2-18-SS
2 PL SS FM MAC RCP 1/2in. NPT 1ft.

Micro-AC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAC-2FR-2-18-SS
Item Number MAC-2FR-2-18-SS
Manufacturer Mencom
Product Series Micro-AC
Family Series Mencom Cordsets, Micro-AC Series
Receptacle Description Straight Receptacle
Connector Class Micro (1/2 in)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type 1/2 "
Side 2 Connection Type Leads
Number of Pins 2
Mounting Type Front Mount
Connector Size 1/2-20 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Number of Wires 2
Maximum Voltage 300 VAC
Current Rating 4 A
Temperature Range (C) -40-105 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved