MAC-3CBL-C
Mencom Wire & Cable, MAC Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAC-3CBL-C

Mencom Wire & Cable, MAC Cable Series
In stock
Item Number
MAC-3CBL-C
MFG Item Number
MAC-3CBL-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, MAC Cable Series
Item #
MAC-3CBL-C
22/3 MAC CABLE, 100ft.

MAC Cable Series Information

  • 2 or 3 Conductors
  • 100 Feet Cable or Raw Cable Spool
  • Yellow or Black Jacket Color

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAC-3CBL-C
Item Number MAC-3CBL-C
Manufacturer Mencom
Product Series MAC Cable
Family Series Mencom Wire & Cable, MAC Cable Series
Number of Conductors 3
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Yellow
Voltage Rating 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.2 "
Length 100 '
Application AWM Portable Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved