MCG-16L
Mencom Cable Entries, MCG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCG-16L

Mencom Cable Entries, MCG Series
In stock
Item Number
MCG-16L
MFG Item Number
MCG-16L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, MCG Series
Item #
MCG-16L
Cable Gland, PG16, 0.394-0.551in. Cord

MCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68 (comparable to NEMA 6P). The glands have a wide clamping range.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCG-16L
Item Number MCG-16L
Manufacturer Mencom
Product Series MCG
Family Series Mencom Cable Entries, MCG Series
Hub Size PG16
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.394 "
Maximum Cable Diameter (in) 0.551 "
Minimum Cable Diameter (mm) 10.01 mm
Maximum Cable Diameter (mm) 14 mm
Cable Diameter (in) 0.39-0.55 "
Cable Diameter (mm) 10.01-14 mm
Grip Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Comments Long Threads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved