MCGB-29
Mencom Cable Entries, MCGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCGB-29

Mencom Cable Entries, MCGB Series
In stock
Item Number
MCGB-29
MFG Item Number
MCGB-29
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, MCGB Series
Item #
MCGB-29
MTL SHLD GLND PG29 .709-.984in.

MCGB Series Information

Mencom EMI Cable Glands provide an easy way to ground the shield from a shielded cable to the body of the metal cable gland. The seal rating is IP 68.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCGB-29
Item Number MCGB-29
Manufacturer Mencom
Product Series MCGB
Family Series Mencom Cable Entries, MCGB Series
Hub Size PG29
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.709 "
Maximum Cable Diameter (in) 0.984 "
Minimum Cable Diameter (mm) 18.01 mm
Maximum Cable Diameter (mm) 24.99 mm
Cable Diameter (in) 0.71-0.98 "
Cable Diameter (mm) 18.01-24.99 mm
Grip Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
Net Weight 0.295 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved